- Everflex Conv-O-Crimp™ 8000 Series Hose
- Non-Conductive
- 1 1/2" ID
description
- Everflex Conv-O-Crimp 8000 Series hose provides excellent performance, reliability and durability under a wide range of environmental, pressure, temperature and chemical conditions. When compared with large diameter rubber hose, Conv-O-Crimp is dramatically lighter weight, more flexible, and more resistant to heat and chemicals. The tube is fabricated with tape of PTFE and reinforced with 304 stainless steel wire. The result is a product ideally suited for applications in truck and bus, chemical processing, food processing, hydraulics, pharmaceutical, tire manufacturing, steel mills, and many others. In addition to the standard 8000 Series virgin white tube of PTFE, the 8500 Series has an internal conductive static dissipating black liner that provides a path to the hose end fitting for applications where flow induced electrostatic charges can occur.
applications
- Automotive
- Platten presses
- Pharmaceutical
- Bus and truck
- Reverse osmosis
- Hydraulics
- Chemical processing
- Steam, air, water
- Tire manufacturing
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Burst Pressure [Min] | 3000 psi |
| Operating Temperature [Min] | 65 °F |
| Hose I.D. | 1 1/2 in |
| Hose OD | 1.83 in |
| Hose Vacuum | 10 inHg |
| Operating Temperature [Max] | 400 °F |
| Inside Dia. | 1.53 in |
| Tube Material | PTFE w/ 304 Stainless Steel Wire Braid Reinforcement |
| Bend Radius [Min] | 4.5 in |
| Hose Type | Non-Conductive |
| Operating Pressure [Max] | 750 psi |
| Hose Size Code | 24 |
| Weight | 0.5 LB |
| EAN or UPC | 678146030306 |

