- Everflex Conv-O-Crimp™ 8000 Series Hose
- Conductive
- 1/2" ID
description
- Everflex Conv-O-Crimp 8000 Series hose provides excellent performance, reliability and durability under a wide range of environmental, pressure, temperature and chemical conditions. When compared with large diameter rubber hose, Conv-O-Crimp is dramatically lighter weight, more flexible, and more resistant to heat and chemicals. The tube is fabricated with tape of PTFE and reinforced with 304 stainless steel wire. The result is a product ideally suited for applications in truck and bus, chemical processing, food processing, hydraulics, pharmaceutical, tire manufacturing, steel mills, and many others. In addition to the standard 8000 Series virgin white tube of PTFE, the 8500 Series has an internal conductive static dissipating black liner that provides a path to the hose end fitting for applications where flow induced electrostatic charges can occur.
applications
- Automotive
- Platten presses
- Pharmaceutical
- Bus and truck
- Reverse osmosis
- Hydraulics
- Chemical processing
- Steam, air, water
- Tire manufacturing
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bend Radius [Min] | 1.5 in |
| Hose Type | Conductive |
| Hose OD | 0.78 in |
| Operating Temperature [Max] | 400 °F |
| Hose Size Code | 8 |
| Hose I.D. | 1/2 in |
| Hose Vacuum | 28 inHg |
| Operating Pressure [Max] | 1550 psi |
| Operating Temperature [Min] | 65 °F |
| Burst Pressure [Min] | 6200 psi |
| Tube Material | PTFE w/ 304 Stainless Steel Wire Braid Reinforcement |
| Inside Dia. | 0.53 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146031488 |

