- Everflex Conv-O-Crimp™ 8000 Series Hose
- Conductive
- 3/4" ID
description
- Everflex Conv-O-Crimp 8000 Series hose provides excellent performance, reliability and durability under a wide range of environmental, pressure, temperature and chemical conditions. When compared with large diameter rubber hose, Conv-O-Crimp is dramatically lighter weight, more flexible, and more resistant to heat and chemicals. The tube is fabricated with tape of PTFE and reinforced with 304 stainless steel wire. The result is a product ideally suited for applications in truck and bus, chemical processing, food processing, hydraulics, pharmaceutical, tire manufacturing, steel mills, and many others. In addition to the standard 8000 Series virgin white tube of PTFE, the 8500 Series has an internal conductive static dissipating black liner that provides a path to the hose end fitting for applications where flow induced electrostatic charges can occur.
applications
- Automotive
- Platten presses
- Pharmaceutical
- Bus and truck
- Reverse osmosis
- Hydraulics
- Chemical processing
- Steam, air, water
- Tire manufacturing
caution
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
| Hose Vacuum | 28 inHg |
| Operating Temperature [Max] | 400 °F |
| Hose Type | Conductive |
| Hose I.D. | 3/4 in |
| Bend Radius [Min] | 2.5 in |
| Hose Size Code | 12 |
| Operating Pressure [Max] | 1250 psi |
| Tube Material | PTFE w/ 304 Stainless Steel Wire Braid Reinforcement |
| Inside Dia. | 0.78 in |
| Operating Temperature [Min] | 65 °F |
| Hose OD | 1.05 in |
| Burst Pressure [Min] | 5000 psi |
| Weight | 0.346 LB |
| EAN or UPC | 678146031495 |

