- Hex Head Plug for 1 1/4" Port Size
| Fitting Type | Plug |
| SAE Reference No. | 090109A |
| Overall Length | 1.2 in |
| Thread Size | SAE-20 |
| End Types | O-Ring Boss |
| Fitting Angle | Straight |
| End Size | 1 1/4 O-Ring Boss(m) |
| No. of Ends | 1 |
| Hex Size | 1 7/8 in |
| Fitting Description | Hex Head Plug |
| Material | Carbon Steel |
| Port Size | 1 1/4 |
| Weight | 0.65 LB |
| EAN or UPC | 678146139160 |

