- Hex Head Plug for 1 1/2" Port Size
| End Types | O-Ring Boss |
| Overall Length | 1.7 in |
| Port Size | 1 1/2 |
| End Size | 1 1/2 O-Ring Boss(m) |
| Thread Size | SAE-24 |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| SAE Reference No. | 090109A |
| Hex Size | 2 1/8 in |
| Weight | 0.83 LB |
| EAN or UPC | 678146057327 |

