- Hex Head Plug for 2" Port Size
| Thread Size | SAE-32 |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| Overall Length | 1.43 in |
| Hex Size | 2 3/4 in |
| Fitting Type | Plug |
| Material | Carbon Steel |
| End Types | O-Ring Boss |
| Fitting Description | Hex Head Plug |
| Port Size | 2 |
| End Size | 2 O-Ring Boss(m) |
| SAE Reference No. | 090109A |
| Weight | 1.8 LB |
| EAN or UPC | 678146188748 |

