- Hex Head Plug for 5/16" Port Size
| No. of Ends | 1 |
| End Size | 5/16 O-Ring Boss(m) |
| Material | Carbon Steel |
| Thread Size | SAE-5 |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| End Types | O-Ring Boss |
| Hex Size | 5/8 in |
| SAE Reference No. | 090109A |
| Fitting Angle | Straight |
| Overall Length | 0.67 in |
| Port Size | 5/16 |
| Weight | 0.04 LB |
| EAN or UPC | 678146057341 |

