- Hex Head Plug for 1/2" Port Size
| No. of Ends | 1 |
| Fitting Type | Plug |
| Fitting Angle | Straight |
| End Size | 1/2 O-Ring Boss(m) |
| Fitting Description | Hex Head Plug |
| Material | Carbon Steel |
| End Types | O-Ring Boss |
| Hex Size | 7/8 in |
| Port Size | 1/2 |
| Overall Length | 0.8 in |
| Thread Size | SAE-8 |
| SAE Reference No. | 090109A |
| Weight | 0.12 LB |
| EAN or UPC | 678146188762 |

