- Plug for use w/ 5/8" Female 37° JIC Fitting
| Hex Size | 15/16 in |
| Fitting Description | Plug |
| Overall Length | 1.1 in |
| End Types | JIC 37° |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Fitting Type | Plug |
| SAE Reference No. | 070109 |
| Tube O.D. | 5/8 in |
| End Types 2 | JIC 37° |
| End Size | 5/8 JIC(m) |
| Material | Carbon Steel |
| Weight | 0.156 LB |
| EAN or UPC | 678146057358 |

