- Plug for use w/ 1" Female 37° JIC Fitting
| End Size | 1 JIC(m) |
| SAE Reference No. | 070109 |
| End Types | JIC 37° |
| Tube O.D. | 1 in |
| Hex Size | 1 3/8 in |
| Fitting Description | Plug |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| No. of Ends | 1 |
| Fitting Type | Plug |
| Overall Length | 1.33 in |
| Weight | 0.484 LB |
| EAN or UPC | 678146057365 |

