- Plug for use w/ 2" Female 37° JIC Fitting
| End Types | JIC 37° |
| Fitting Type | Plug |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Types 2 | JIC 37° |
| Overall Length | 2.05 in |
| Tube O.D. | 2 in |
| SAE Reference No. | 070109 |
| Fitting Description | Plug |
| End Size | 2 JIC(m) |
| Hex Size | 2 5/8 in |
| No. of Ends | 1 |
| Weight | 2.869 LB |

