- Versil·Flare™ SAE 37° Flared Sleeve for 1/4" O.D. Tube
| SAE Reference No. | 070115 |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| Material | Steel |
| Fitting Description | Sleeve |
| Overall Length | 0.41 in |
| No. of Ends | 1 |
| End Types | Flare |
| End Size | 1/4 JIC(f) |
| Weight | 0.005 LB |
| EAN or UPC | 678146188847 |

