- Versil·Flare™ SAE 37° Flared Sleeve for 5/16" O.D. Tube
| Fitting Description | Sleeve |
| Fitting Angle | Straight |
| End Types | Flare |
| Overall Length | 0.44 in |
| SAE Reference No. | 070115 |
| No. of Ends | 1 |
| End Size | 5/16 JIC(f) |
| Tube O.D. | 5/16 in |
| Material | Steel |
| Weight | 0.005 LB |
| EAN or UPC | 678146139269 |

