- Versil·Flare™ SAE 37° Flared Sleeve for 3/8" O.D. Tube
| Fitting Angle | Straight |
| End Types | Flare |
| No. of Ends | 1 |
| Material | Steel |
| SAE Reference No. | 070115 |
| Overall Length | 0.5 in |
| End Size | 3/8 JIC(f) |
| Tube O.D. | 3/8 in |
| Fitting Description | Sleeve |
| Weight | 0.006 LB |
| EAN or UPC | 678146139276 |

