- Versil·Flare™ SAE 37° Flared Sleeve for 1/2" O.D. Tube
| No. of Ends | 1 |
| Overall Length | 0.56 in |
| Fitting Description | Sleeve |
| End Size | 1/2 JIC(f) |
| SAE Reference No. | 070115 |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. | 1/2 in |
| End Types | Flare |
| Weight | 0.014 LB |
| EAN or UPC | 678146139283 |

