- Hydraulic Hose
- 2 in ID
- 2 1/2 in OD
- Synthetic Rubber
- Black
applications
- Hydraulic system service with petroleum- and water-based fluids
- General industrial service
features
- Synthetic rubber tube
- Two-wire braided reinforcement
- Synthetic rubber cover
- Green ink transfer layline
- MSHA approved
| Hose I.D. | 2 in |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Working Pressure [Max] | 1,305 psi |
| Length | 325 ft |
| Burst Pressure [Min] | 5220 psi |
| Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Hose OD | 2.5 in |
| Hose Length | 325 ft |
| Cover Material | Synthetic Rubber |
| Bend Radius [Min] | 15.75 in |
| Weight | 1.64 LB |
| EAN or UPC | 678146167750 |

