- 1.5 in Inner Diameter
- 2.16 in Outer Diameter
- 3500 psi Working Pressure
- Blue Color
applications
- Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Temperature Range [Min] | -40 °F |
| Material | AQP Inner Tube |
| Brand. | Aeroquip |
| Temperature Range [Max] | 302 °F |
| O.D. | 2.16 in |
| Working Temperature [Min] | -40 °F |
| Cover Material | Elastomer |
| Burst Pressure | 14000 psi |
| Used to Dispense | High Pressure |
| Inner Tube Material | Elastomer |
| Abrasion Resistance | Standard |
| Ambient Temperature Range [Min] | -40 °F |
| Series | EC525 HI-TEMP |
| Ambient Temperature Range [Max] | 302 °F |
| I.D. | 1.5 in |
| Working Temperature [Max] | 300 °F |
| Burst Pressure [Min] | 14000 psi |
| Lay Line Style | Embossed |
| Conductive | Yes |
| Bend Radius [Min] | 20 in |
| Hose Reinforcement | 4 Spiral |
| Hose I.D. | 1 1/2 in, 1.5 in |
| Dash Size | -24 |
| Hose Application | High Pressure |
| Impulse Cycle Life | 1000000 Cycle |
| Pressure [Max] | 3500 psi |
| Color | Blue |
| Hose OD | 2.16 in |
| Tube Material | AQP Inner Tube |
| Construction | 4 Spiral |
| Working Pressure | 3500 psi |
| Reinforcement Material | Wire |
| Weight | 1.0 LB |
| EAN or UPC | 678146073327 |

