- 0.75 in Inner Diameter
- 1.31 in Outer Diameter
- 6100 psi Working Pressure
applications
- High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| O.D. | 1.31 in |
| Impulse Cycle Life | 1000000 Cycle |
| Height | 1.310 in |
| Cover Material | Synthetic Rubber |
| Hose Dash Size | -12 |
| Tube Wall Thickness | 0.28 in |
| I.D. | 0.75 in |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Working Temperature [Max] | 250 °F |
| Burst Pressure | 24400 psi |
| Abrasion Resistance | Premium |
| Length | 1 ft |
| Conductivity | Yes |
| Series | EC600 Series |
| Bend Radius [Min] | 5.31 in |
| Pressure [Max] | 24400 psi |
| Lay Line Style | Transfer Tape |
| Reinforcement Material | Wire |
| Material | Synthetic Rubber |
| Color | Black |
| Working Pressure | 6100 psi |
| Temperature Range [Min] | -40 °F |
| Construction | 6 Spiral |
| Weight | 1.12 LB |
| EAN or UPC | 678146170736 |

