- 1 in Inner Diameter
- 1.57 in Outer Diameter
- 6100 psi Working Pressure
- Black Color
applications
- Hydraulic system service with petroleum based fluids for use in cold environments on construction equipment and other mobile applications
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| O.D. | 1.57 in |
| Material | Synthetic Rubber |
| Hose OD | 1.57 in |
| Temperature Range [Min] | -70 °F |
| I.D. | 1 in |
| Tube Material | Synthetic Rubber |
| Working Pressure | 6100 psi |
| Hose I.D. | 1 in |
| Hose Application | High Pressure |
| Pressure [Max] | 6100 psi |
| Ambient Temperature Range [Max] | 212 °F |
| Reinforcement Material | Wire |
| Cover Material | Synthetic Rubber |
| Lay Line Style | Embossed |
| Tube Wall Thickness | 0.29 in |
| Dash Size | -16 |
| Burst Pressure [Min] | 24400 psi |
| Construction | Multi Spiral |
| Conductive | Yes |
| Temperature Range [Max] | 212 °F |
| Ambient Temperature Range [Min] | -70 °F |
| Impulse Cycle Life | 500000 Cycle |
| Inner Tube Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Series | EC810 |
| Used to Dispense | High Pressure |
| Burst Pressure | 24360 psi |
| Hose Reinforcement | 4 Spiral |
| Working Temperature [Min] | -70 °F |
| Color | Black |
| Working Temperature [Max] | 212 °F |
| Bend Radius [Min] | 13.39 in |
| Weight | 1.36 LB |
| EAN or UPC | 639789347312 |

