- 1.25 in Inner Diameter
- 1.98 in Outer Diameter
- 6100 psi Working Pressure
- Black Color
applications
- Hydraulic system service with petroleum based fluids for use in cold environments on construction equipment and other mobile applications
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Dash Size | -20 |
| Lay Line Style | Embossed |
| Abrasion Resistance | Standard |
| Cover Material | Synthetic Rubber |
| Tube Wall Thickness | 0.35 in |
| Material | Synthetic Rubber |
| Bend Radius [Min] | 16.54 in |
| Color | Black |
| Tube Material | Synthetic Rubber |
| Construction | Multi Spiral |
| Weight | 2.6 LB |
| EAN or UPC | 639789347336 |

