- 0.63 in Inner Diameter
- 0.94 in Outer Diameter
- 5075 psi Working Pressure
- Black Color
applications
- HYDRAULIC SYSTEMS WITH PETROLEUM AND WATER-GLYCOL BASE FLUIDS, FOR LUBRICATING OILS AND WATER
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Lay Line Style | Ink Transfer |
| Construction | 2 Ply Braid |
| Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Color | Black |
| Dash Size | -10 |
| Bend Radius [Min] | 2.68 in |
| Material | Synthetic Rubber |
| Weight | 0.4 LB |

