- 0.75 in Inner Diameter
- 1.1 in Outer Diameter
- 9570 psi Working Pressure
- Black Color
applications
- Hydraulic system with petroleum and water glycol base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Cover Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Construction | 2 Ply Braid |
| Material | Synthetic Rubber |
| Dash Size | -12 |
| Lay Line Style | Ink Jet |
| Bend Radius [Min] | 3.15 in |
| Color | Black |
| Weight | 0.1 LB |

