- 1 in Inner Diameter
- 1.36 in Outer Diameter
- 8120 psi Working Pressure
- Black Color
applications
- Hydraulic system with petroleum and water glycol base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Lay Line Style | Ink Jet |
| Cover Material | Synthetic Rubber |
| Dash Size | -16 |
| Tube Material | Synthetic Rubber |
| Bend Radius [Min] | 5.91 in |
| Color | Black |
| Material | Synthetic Rubber |
| Construction | 2 Ply Braid |
| Weight | 0.9 LB |

