- 0.38 in Inner Diameter
- 0.68 in Outer Diameter
- 11600 psi Working Pressure
- Black Color
applications
- Hydraulic system with petroleum and water glycol base fluids.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Lay Line Style | Ink Jet |
| Dash Size | -6 |
| Cover Material | Synthetic Rubber |
| Tube Material | Synthetic Rubber |
| Color | Black |
| Construction | 2 Ply Braid |
| Bend Radius [Min] | 1.65 in |
| Material | Synthetic Rubber |
| Weight | 0.0 LB |

