- Coolant Hose
- 5 in ID
- 5.37 in OD
- Max Pressure
| Material | Silicone |
| Hose Application | Coolant |
| Inner Tube Material | Silicone |
| Used to Dispense | Coolant |
| Hose I.D. | 5 in |
| Temperature Range [Max] | 177 °F |
| Ambient Temperature Range [Min] | -54 °F |
| Temperature Range [Min] | -54 °F |
| Hose OD | 5.37 in |
| Series | EH226 |
| Cover Material | Silicone |
| Brand. | Eaton |
| Ambient Temperature Range [Max] | 177 °F |
| Color | Blue |
| Hose Reinforcement | 4 Ply |
| Weight | 1.763 LB |
| EAN or UPC | 639789332783 |

