- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.14 in Overall Length
| Hose Cut-Off Factor | 1.6 in |
| End Type 2 | Line/Hose/Tube |
| End Gender 1 | Female |
| Dash Size | 8 |
| Fitting Angle | 90° |
| Hose I.D. | 1/2 in |
| Series | EJ3533 Series |
| Thread Size | 3/4-16 |
| Material | Carbon Steel |
| End Type 1 | SAE 37 |
| Finish | Zinc |
| Item Type | Fitting Assembly |
| Overall Length | 3.14 in |
| Thread Sealant | No |
| Tube O.D. | 1/2 in |
| Hex Size 1 | 7/8 in |
| Hose Size | #8 |
| D Ref | 1.60 in |
| H Ref | 1.77 in |
| A Ref | 3.14 in |
| Hex 1 Ref | 0.88 in |
| Weight | 0.0 LB |
| EAN or UPC | 639789329844 |

