- Field Attachable Fitting
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.85 in Overall Length
| Thread Sealant | No |
| Tube O.D. | 3/4 in |
| Hex Size 1 | 3.563 in |
| Hose Cut-Off Factor | 3.56 in |
| Item Type | Fitting Assembly |
| Series | EJ5323 Series |
| Hose I.D. | 1 in |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.85 in |
| Weight | 0.0 LB |

