- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.01 in Overall Length
| Hex Size 1 | 1.53 in |
| End Gender 1 | Female |
| Outside Dia. | 1.53 in |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Finish | Zinc |
| Hose Cut-Off Factor | 1.61 in |
| Tube O.D. | 1/2 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| Overall Length | 3.01 in |
| Series | EJ5324 Series |
| Hole Dia. | 0.25 in |
| Fitting Angle | Straight |
| Thread Size | 1/2-14 |
| Weight | 0.0 LB |

