- Field Attachable Fitting
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.06 in Overall Length
| Tube O.D. | 3/4 in |
| Series | EJ5324 Series |
| Overall Length | 3.06 in |
| Item Type | Fitting Assembly |
| Hose I.D. | 3/4 in |
| End Type 2 | Line/Hose/Tube |
| Hose Cut-Off Factor | 1.66 in |
| Thread Sealant | No |
| Hex Size 1 | 1.75 in |
| Construction | Permanent |
| Weight | 0.0 LB |

