Aeroquip by Danfoss
FC107-04
Black 0.19 in ID Chlorinated Polyethylene Industrial Hose
Item #101216881
- 0.19 in Inner Diameter
- 0.52 in Outer Diameter
- 250 psi Working Pressure
- Black Color
applications
- Diesel fuel, gasoline, hot lube oil, water and air.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Cover Material | Polyester |
| Temperature Range [Max] | 300 °F |
| I.D. | 0.19 in |
| Dash Size | -4 |
| Temperature Range [Min] | -40 °F |
| Material | Chlorinated Polyethylene |
| Conductive | Yes |
| Tube Material | Chlorinated Polyethylene |
| Hose I.D. | 0.19 in |
| Tube Wall Thickness | 0.14 in |
| Burst Pressure | 1000 psi |
| Construction | 1 Ply Braid |
| Burst Pressure [Nom] | 1000 psi |
| Lay Line Style | Ink Jet |
| Working Temperature [Max] | 300 °F |
| Hose OD | 0.52 in |
| Hose Application | Low Pressure |
| Abrasion Resistance | Premium |
| Series | FC107 |
| Working Pressure | 250 psi |
| Color | Black |
| Reinforcement Material | Wire |
| Reinforcement | Single Wire Braid |
| Pressure [Max] | 250 psi |
| O.D. | 0.52 in |
| Hose Length | 1 ft |
| Bend Radius [Min] | 1.5 in |
| Conductivity | Conductive |
| Working Temperature [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 678146079381 |
