- ORS-BR Shoulder (Internal Braze) End Piece for 1/2" O.D. Tubing & 1/2" ORS® Fitting Size
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| Tube O.D. 1 | 1/2 in |
| End Size | 1/2 Face Seal(f), 1/2 Bore |
| Overall Length | 0.42 in |
| End Types | O-Ring Face Seal |
| No. of Ends | 1 |
| Material | Steel |
| SAE Reference No. | 520115 |
| Weight | 0.022 LB |
| EAN or UPC | 678146188854 |

