- ORS-BR Shoulder (Internal Braze) End Piece for 5/8" O.D. Tubing & 5/8" ORS® Fitting Size
| End Size | 5/8 Face Seal(f), 5/8 Bore |
| Material | Steel |
| SAE Reference No. | 520115 |
| Tube O.D. | 5/8 in |
| Fitting Angle | Straight |
| Overall Length | 0.42 in |
| Tube O.D. 1 | 5/8 in |
| End Types | O-Ring Face Seal |
| No. of Ends | 1 |
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| Weight | 0.034 LB |

