- ORS-BR Shoulder (Internal Braze) End Piece for 1 1/4" O.D. Tubing & 1 1/4" ORS® Fitting Size
| End Types | O-Ring Face Seal |
| Overall Length | 0.56 in |
| Tube O.D. 1 | 1 1/4 in |
| Tube O.D. | 1 1/4 in |
| Fitting Description | ORS-BR Shoulder (Internal Braze) End Piece |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Size | 1 1/4 Face Seal, 1 1/4 Bore |
| Material | Steel |
| SAE Reference No. | 520115 |
| Weight | 0.09 LB |
| EAN or UPC | 678146188878 |

