- 4 in Inner Diameter
- 4.86 in Outer Diameter
- 600 psi Working Pressure
- Black Color
applications
- Fresh and salt water systems, oil applications and fuel systems.
features
- Designed for safety and reliability
- Wide range of styles, configurations
- Maximum durability under harsh operating conditions
| Burst Pressure [Min] | 2400 psi |
| Series | FC132 |
| Hose Reinforcement | 6 Spiral |
| O.D. | 4.86 in |
| Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Lay Line Style | Embossed |
| Working Pressure | 600 psi |
| Hose Application | Marine |
| Working Temperature [Min] | -40 °F |
| Ambient Temperature Range [Max] | 200 °F |
| Construction | Multi Spiral |
| Abrasion Resistance | Standard |
| I.D. | 4 in |
| Pressure [Max] | 600 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Conductive | Yes |
| Burst Pressure | 2400 psi |
| Reinforcement Material | Yarn |
| Bend Radius [Min] | 30 in |
| Working Temperature [Max] | 200 °F |
| Hose I.D. | 4 in |
| Tube Wall Thickness | 0.5 in |
| Hose OD | 4.86 in |
| Dash Size | -64 |
| Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Color | Black |
| Used to Dispense | Marine |
| Weight | 0.0 LB |

