- Nut for 1 1/4" O.D. Tubing
| No. of Ends | 1 |
| Hex Size | 1.88 in |
| End Size | 1 1/4 Face Seal |
| SAE Reference No. | N/A |
| Overall Length | 1.41 in |
| Fitting Description | Nut |
| Material | Steel |
| End Types | O-Ring Face Seal |
| Fitting Angle | Straight |
| Tube O.D. | 1 1/4 in |
| Weight | 0.15 LB |
| EAN or UPC | 678146175762 |

