- Straight Fitting Angle
- Stainless Steel Material
- 3/8-16 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Thread Sealant | No |
| Bolt Centers | 1.88 in |
| Tube O.D. | N/A |
| Fitting Description | 4-Hole Flange |
| Material | Stainless Steel |
| End Type 1 | SAE |
| Finish | Zinc Plating |
| Fitting Angle | Straight |
| Construction Type | Reusable |
| End Size 1 | 3/8 in |
| Dash Size | -12 |
| Compatible Hose I.D. | 0.75 in |
| Thread Size 1 | 3/8-16 |
| Weight | 0.6 LB |
| EAN or UPC | 678146143723 |

