- ORS Nut for 1/4" O.D. Tubing
| End Types | O-Ring Face Seal |
| Material | Steel |
| SAE Reference No. | 520110 |
| Fitting Angle | Straight |
| Fitting Description | ORS Nut |
| Overall Length | 0.58 in |
| Tube O.D. | 1/4 in |
| Hex Size | 11/16 in |
| End Size | 1/4 Face Seal(f) |
| No. of Ends | 1 |
| Weight | 0.03 LB |
| EAN or UPC | 678146143747 |

