- 0.31 in Inner Diameter
- 0.7 in Outer Diameter
- 1500 psi Working Pressure
- Blue Color
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose I.D. | 0.31 in |
| Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Reinforcement Material | Wire |
| Bend Radius [Min] | 1.25 in |
| Series | FC234 |
| Burst Pressure | 6000 psi |
| Tube Wall Thickness | 0.37 in |
| Working Temperature [Max] | 302 °F |
| Hose OD | 0.68 in |
| Dash Size | -6 |
| Color | Blue |
| Conductive | Yes |
| Lay Line Style | Ink Jet |
| Vacuum Rating | 28 inHg |
| Working Pressure | 1500 psi |
| Pressure [Max] | 1500 psi |
| Tube Material | AQP Inner Tube |
| Working Temperature [Min] | -40 °F |
| Cover Material | Elastomer |
| Construction | 2 Ply Braid |
| Reinforcement | Brass Plated Steel Wire |
| Material | AQP Inner Tube |
| Hose Length | 1 ft |
| I.D. | 0.31 in |
| O.D. | 0.7 in |
| Burst Pressure [Nom] | 6000 psi |
| Temperature Range [Max] | 302 °F |
| Abrasion Resistance | Standard |
| Hose Application | Fire Hose |
| Weight | 0.26 LB |
| EAN or UPC | 678146082428 |

