- 0.41 in Inner Diameter
- 0.76 in Outer Diameter
- 1250 psi Working Pressure
- Blue Color
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose Application | Petroleum & Fire Resistant |
| Bend Radius [Min] | 1.75 in |
| Burst Pressure | 5000 psi |
| Used to Dispense | Petroleum & Fire Resistant |
| Vacuum Hg | 28 in |
| Reinforcement | Brass Plated Steel Wire |
| Tube Material | AQP Inner Tube |
| Conductive | Yes |
| Dash Size | -8 |
| Temperature Range [Max] | 212 °F |
| Tube Wall Thickness | 0.35 in |
| Working Pressure | 1250 psi |
| Hose OD | 0.76 in |
| Construction | 2 Ply Braid |
| Ambient Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 2 Ply Braid |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Burst Pressure [Min] | 5000 psi |
| Burst Pressure [Nom] | 5000 psi |
| Ambient Temperature Range [Max] | 302 °F |
| Pressure [Max] | 1250 psi |
| Hose I.D. | 0.41 in |
| Vacuum Rating | 28 inHg |
| Working Temperature [Max] | 212 °F |
| Cover Material | Elastomer |
| Color | Blue |
| Conductivity | Conductive |
| Inner Tube Material | Elastomer |
| O.D. | 0.76 in |
| Reinforcement Material | Wire |
| Hose Length | 1 ft |
| Series | FC234 |
| Material | AQP Inner Tube |
| I.D. | 0.41 in |
| Abrasion Resistance | Standard |
| Weight | 0.285 LB |
| EAN or UPC | 678146079138 |

