- 1.25 in Inner Diameter
- 1.8 in Outer Diameter
- 5100 psi Working Pressure
- Black Color
applications
- High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Burst Pressure [Min] | 20400 psi |
| Working Pressure | 5100 psi |
| Conductivity | Conductive |
| Hose Reinforcement | 4 Spiral |
| Color | Black |
| Tube Material | Synthetic Rubber |
| Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Working Temperature [Max] | 260 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Max] | 260 °F |
| Series | FC254 |
| Conductive | Yes |
| Hose I.D. | 1 1/4 in, 1.25 in |
| Hose Length | 1 ft |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Dash Size | -20 |
| Burst Pressure [Nom] | 20400 psi |
| Tube Wall Thickness | 0.275 in |
| Bend Radius [Min] | 16.5 in |
| I.D. | 1.25 in |
| Used to Dispense | Petroleum |
| Reinforcement Material | Wire |
| Hose Application | Petroleum |
| Ambient Temperature Range [Max] | 260 °F |
| Pressure [Max] | 5100 psi |
| Cover Material | Synthetic Rubber |
| Construction | 4 Spiral |
| Reinforcement | Wire |
| Hose OD | 1.8 in |
| Brand. | Aeroquip |
| Burst Pressure | 20400 psi |
| O.D. | 1.8 in |
| Weight | 2.236 LB |
| EAN or UPC | 678146143891 |

