- Split Flange Half, Powdered Metal for 1" Nominal Flange Size
- Code 61
| Tube O.D. | N/A |
| Bolt Centers | 2.06 in |
| Fitting Description | Split Flange Half, Powdered Metal, Code 61 |
| Overall Length | 0.31 in |
| Weight | 0.35 LB |
| Tube O.D. | N/A |
| Bolt Centers | 2.06 in |
| Fitting Description | Split Flange Half, Powdered Metal, Code 61 |
| Overall Length | 0.31 in |
| Weight | 0.35 LB |