- 1.5 in Inner Diameter
- 2.31 in Outer Diameter
- 5100 psi Working Pressure
- Black Color
applications
- Hydraulic system servic with petroleum and water-based fluids, for general use
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Tube Wall Thickness | 0.41 in |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Wire |
| O.D. | 2.31 in |
| Working Pressure | 5100 psi |
| Burst Pressure [Nom] | 20400 psi |
| Impulse Cycle Life | 600000 Cycle |
| Hose OD | 2.32 in |
| Lay Line Style | Ink Transfer |
| Abrasion Resistance | Ultra |
| Working Temperature [Max] | 250 °F |
| Color | Black |
| Hose Application | Petroleum & Water |
| Series | FC273B |
| Dash Size | -24 |
| Material | Synthetic Rubber |
| Conductivity | Conductive |
| I.D. | 1.5 in |
| Tube Material | Synthetic Rubber |
| Cover Material | Bruiser |
| Hose I.D. | 1.5 in |
| Pressure [Max] | 5100 psi |
| Working Temperature [Min] | -40 °F |
| Conductive | Yes |
| Hose Length | 1 ft |
| Burst Pressure | 20400 psi |
| Construction | Multi Spiral |
| Bend Radius [Min] | 20 in |
| Temperature Range [Max] | 250 °F |
| Reinforcement Material | Steel Wire |
| Weight | 1.0 LB |
| EAN or UPC | 678146078650 |

