- 0.63 in Inner Diameter
- 1.08 in Outer Diameter
- 1500 psi Working Pressure
- Blue Color
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Used to Dispense | Petroleum |
| Impulse Cycle Life | 150000 Cycle |
| Temperature Range [Max] | 212 °F |
| Reinforcement Material | Polyester And Wire |
| Working Temperature [Max] | 212 °F |
| Inner Tube Material | Elastomer |
| Ambient Temperature Range [Min] | -55 °F |
| Abrasion Resistance | Premium |
| Series | FC300 |
| Hose Length | 1 ft |
| Lay Line Style | Ink Wheel |
| O.D. | 1.08 in |
| Working Temperature [Min] | -55 °F |
| Working Pressure | 1500 psi |
| Tube Wall Thickness | 0.45 in |
| Burst Pressure [Min] | 6000 psi |
| Conductive | Yes |
| Color | Blue |
| Burst Pressure [Nom] | 6000 psi |
| Vacuum Rating | 28 inHg |
| Hose Application | Petroleum |
| Temperature Range [Min] | -55 °F |
| Cover Material | Polyester |
| Ambient Temperature Range [Max] | 302 °F |
| Bend Radius [Min] | 6.5 in |
| Pressure [Max] | 1500 psi |
| Hose I.D. | 0.63 in |
| Hose Reinforcement | 1 Ply Braid |
| Tube Material | AQP Inner Tube |
| Construction | 3 Braid |
| Reinforcement | Polyester and Wire |
| I.D. | 0.63 in |
| Vacuum Hg | 28 in |
| Burst Pressure | 6000 psi |
| Brand. | Aeroquip |
| Conductivity | Conductive |
| Hose OD | 1.08 in |
| Dash Size | -12 |
| Material | AQP Inner Tube |
| Weight | 0.46 LB |

