- 0.25 in Inner Diameter
- 0.58 in Outer Diameter
- 5000 psi Working Pressure
- Black Color
applications
- Petroleum and water based hydraulic application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Construction | 1 Ply Braid |
| Conductive | Yes |
| Hose Application | Petroleum & Water |
| Reinforcement | Wire |
| Conductivity | Conductive |
| Cover Material | Synthetic Rubber |
| Working Pressure | 5000 psi |
| Tube Wall Thickness | 0.15 in |
| Material | Synthetic Rubber |
| Temperature Range [Min] | -40 °F |
| Dash Size | -4 |
| Pressure [Max] | 5000 psi |
| Tube Material | Synthetic Rubber |
| Hose OD | 0.58 in |
| I.D. | 0.25 in |
| Burst Pressure | 20000 psi |
| Temperature Range [Max] | 212 °F |
| Bend Radius [Min] | 1.97 in |
| Color | Black |
| Series | FC310 |
| Hose Length | 1 ft |
| O.D. | 0.58 in |
| Burst Pressure [Nom] | 20000 psi |
| Abrasion Resistance | Standard |
| Lay Line Style | Embossed |
| Reinforcement Material | Steel Wire |
| Working Temperature [Max] | 212 °F |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 0.25 in |
| Weight | 0.191 LB |

