- 0.31 in Inner Diameter
- 0.67 in Outer Diameter
- 350 psi Working Pressure
- Black Color
applications
- Butane-propane applications on mobile or stationary equipment.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Burst Pressure [Min] | 1750 psi |
| O.D. | 0.67 in |
| Working Temperature [Min] | -40 °F |
| Burst Pressure | 1750 psi |
| Bend Radius [Min] | 2 in |
| Reinforcement Material | Polyester And Stainless Steel Wire |
| Hose OD | 0.67 in |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Hose Length | 1 ft |
| Reinforcement | Textile and Stainless Steel wire |
| Lay Line Style | Ink Jet |
| Conductive | Yes |
| Color | Black |
| I.D. | 0.31 in |
| Hose Application | LPG |
| Ambient Temperature Range [Max] | 250 °F |
| Conductivity | Conductive |
| Used to Dispense | LPG |
| Working Temperature [Max] | 250 °F |
| Burst Pressure [Nom] | 1750 psi |
| Pressure [Max] | 350 psi |
| Hose Reinforcement | Multi Braid |
| Material | Synthetic Rubber |
| Cover Style | Impregnated |
| Dash Size | -6 |
| Brand. | Aeroquip |
| Series | FC321 |
| Cover Material | Polyester |
| Working Pressure | 350 psi |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 0.31 in |
| Abrasion Resistance | Standard |
| Temperature Range [Min] | -40 °F |
| Construction | 2 Ply Braid |
| Tube Material | Synthetic Rubber |
| Weight | 0.2 LB |
| EAN or UPC | 678146078834 |

