Aeroquip by Danfoss
FC332-04RL
Blue 0.25 in ID Chlorinated Polyethylene Industrial Hose
Item #101816677
- 0.25 in Inner Diameter
- 0.49 in Outer Diameter
- 300 psi Working Pressure
- Blue Color
applications
- Gasoline, fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Hose OD | 0.49 in |
| Cover Material | Chlorinated Polyethylene |
| Color | Blue |
| Working Temperature [Max] | 302 °F |
| Working Temperature [Min] | -40 °F |
| Used to Dispense | Low Pressure |
| Tube Wall Thickness | 0.12 in |
| Tube Material | Chlorinated Polyethylene |
| Conductivity | Conductive |
| Reinforcement Material | Polyester |
| O.D. | 0.49 in |
| Brand. | Aeroquip |
| Temperature Range [Max] | 302 °F |
| Burst Pressure [Min] | 1200 psi |
| Hose I.D. | 1/4 in, 0.25 in |
| Dash Size | -4 |
| Material | Chlorinated Polyethylene |
| Construction | 1 Ply Braid |
| Hose Length | 1 ft |
| Vacuum Hg | 28 in |
| Hose Reinforcement | 1 Ply Braid |
| Inner Tube Material | Elastomer |
| Reinforcement | Textile |
| Series | FC332 |
| Vacuum Rating | 28 inHg |
| Burst Pressure | 1200 psi |
| Conductive | Yes |
| Hose Application | Low Pressure |
| Abrasion Resistance | Standard |
| Ambient Temperature Range [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 1200 psi |
| Lay Line Style | Ink Jet |
| Bend Radius [Min] | 3 in |
| Working Pressure | 300 psi |
| Ambient Temperature Range [Max] | 302 °F |
| I.D. | 0.25 in |
| Pressure [Max] | 300 psi |
| Weight | 0.08 LB |
| EAN or UPC | 678146144256 |
