Aeroquip by Danfoss
FC332-10RL
Blue 0.63 in ID Chlorinated Polyethylene Industrial Hose
Item #101816777
- 0.63 in Inner Diameter
- 0.91 in Outer Diameter
- 300 psi Working Pressure
- Blue Color
applications
- Gasoline, fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Hose Application | Low Pressure |
| Abrasion Resistance | Standard |
| Burst Pressure | 1200 psi |
| Vacuum Hg | 18 in |
| Conductivity | Conductive |
| Dash Size | -10 |
| Hose OD | 0.91 in |
| Temperature Range [Max] | 302 °F |
| Tube Material | Chlorinated Polyethylene |
| Working Temperature [Max] | 302 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 1200 psi |
| Conductive | Yes |
| Hose I.D. | 0.63 in |
| Temperature Range [Min] | -40 °F |
| Lay Line Style | Ink Jet |
| Inner Tube Material | Elastomer |
| Burst Pressure [Min] | 1200 psi |
| Reinforcement Material | Polyester |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 6 in |
| Brand. | Aeroquip |
| Cover Material | Chlorinated Polyethylene |
| Hose Reinforcement | 1 Ply Braid |
| Tube Wall Thickness | 0.14 in |
| Used to Dispense | Low Pressure |
| Reinforcement | Textile |
| Construction | 1 Ply Braid |
| Material | Chlorinated Polyethylene |
| Pressure [Max] | 300 psi |
| Ambient Temperature Range [Max] | 302 °F |
| I.D. | 0.63 in |
| Color | Blue |
| O.D. | 0.91 in |
| Working Pressure | 300 psi |
| Series | FC332 |
| Hose Length | 1 ft |
| Vacuum Rating | 18 inHg |
| Weight | 0.422 LB |
| EAN or UPC | 678146144287 |
