Aeroquip by Danfoss
FC332-12RL
Blue 0.75 in ID Chlorinated Polyethylene Industrial Hose
Item #101815768
- 0.75 in Inner Diameter
- 1.04 in Outer Diameter
- 300 psi Working Pressure
- Blue Color
applications
- Gasoline, fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Hose Application | Low Pressure |
| Series | FC332 |
| Material | Chlorinated Polyethylene |
| Inner Tube Material | Chlorinated Polyethylene |
| Conductivity | Conductive |
| Bend Radius [Min] | 7 in |
| Vacuum Rating | 18 inHg |
| O.D. | 1.04 in |
| Hose I.D. | 3/4 in, 0.75 in |
| Burst Pressure [Nom] | 1200 psi |
| Color | Blue |
| Reinforcement | Polyester |
| I.D. | 0.75 in |
| Vacuum Hg | 18 in |
| Burst Pressure | 1200 psi |
| Construction | 1 Ply Braid |
| Hose Length | 1 ft |
| Hose OD | 1.04 in |
| Conductive | Yes |
| Cover Material | Chlorinated Polyethylene |
| Tube Wall Thickness | 0.16 in |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 1 Ply Braid |
| Abrasion Resistance | Standard |
| Burst Pressure [Min] | 1200 psi |
| Ambient Temperature Range [Max] | 302 °F |
| Working Pressure | 300 psi |
| Lay Line Style | Ink Jet |
| Working Temperature [Min] | -40 °F |
| Reinforcement Material | Polyester |
| Temperature Range [Max] | 302 °F |
| Dash Size | -12 |
| Working Temperature [Max] | 302 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Used to Dispense | Low Pressure |
| Tube Material | Chlorinated Polyethylene |
| Pressure [Max] | 300 psi |
| Weight | 0.25 LB |
| EAN or UPC | 678146144300 |
