- Ductile Iron Material
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| SAE Reference No. | J518 |
| Flange Size [Nom] | 1 1/4 in |
| Bolt Centers | 2.62 in |
| Fitting Description | Split Flange Half, Code 62 |
| Tube O.D. | N/A |
| Thread Sealant | No |
| Material | Ductile Iron |
| Finish | Zinc Plating |
| End Size | 1 1/4 in |
| Weight | 0.789 LB |
| EAN or UPC | 678146144331 |

