Aeroquip by Danfoss
FC350-04RL
Black 0.19 in ID Chlorinated Polyethylene Industrial Hose
Item #101815686
- 0.19 in Inner Diameter
- 0.54 in Outer Diameter
- 2000 psi Working Pressure
- Black Color
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Tube Wall Thickness | 0.35 in |
| Construction | 2 Ply Braid |
| I.D. | 0.19 in |
| Vacuum Rating | 28 inHg |
| Hose I.D. | 0.19 in |
| Used to Dispense | Air Brake |
| Material | Chlorinated Polyethylene |
| Conductivity | Conductive |
| Hose Application | Air Brake |
| Ambient Temperature Range [Min] | -55 °F |
| Working Temperature [Min] | -55 °F |
| Dash Size | -4 |
| Pressure [Max] | 2000 psi |
| Reinforcement | Polyester and Wire |
| Cover Material | Polyester |
| Color | Black |
| Lay Line Style | Ink Wheel |
| Burst Pressure [Min] | 8000 psi |
| Abrasion Resistance | Premium |
| Working Pressure | 2000 psi |
| Vacuum Hg | 28 in |
| Hose OD | 0.54 in |
| Conductive | Yes |
| Hose Length | 1 ft |
| Tube Material | Chlorinated Polyethylene |
| Burst Pressure [Nom] | 8000 psi |
| Ambient Temperature Range [Max] | 300 °F |
| Series | FC350 |
| Reinforcement Material | Polyester And Wire |
| O.D. | 0.54 in |
| Working Temperature [Max] | 250 °F |
| Bend Radius [Min] | 0.75 in |
| Inner Tube Material | Chlorinated Polyethylene |
| Temperature Range [Min] | -55 °F |
| Hose Reinforcement | 1 Ply Braid |
| Temperature Range [Max] | 250 °F |
| Burst Pressure | 8000 psi |
| Weight | 1.0 LB |
| EAN or UPC | 678146144447 |
